Shop All Locking Receptacles
Ac Works
30A 125/250V L14-30P Power Input Inlet with Weather-tight Cover
Mfr # ASINL1430P-FC
Zoro # G210113153
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L14-30P
- Voltage 125/250V
- Amps 30 A
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASINL1430P-FC
- Zoro # G210113153
- UPC # 819145021999
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L14-30P |
Voltage | 125/250V |
Amps | 30 A |
Color | Black |
Material | PVC |
Standards | cULus |
Weight (Lbs.) | 0.5 lb |
Male/Female | Male |
Wattage | 7500W |
Description
This AC WORKS brand NEMA L14-30P inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 10 AWG American Wire Gauge copper wire and is common for residential use, transfer switches, cabins, and generators.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-8-R)
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS 30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed (ASINL1430P)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- AC WORKS California Standard 8175 50 Amp 3-Phase 480 Volt 4-Wire Power Input Inlet (CS8175)
- Ac Works Locking Devices