Shop All Straight Blade Connectors
Ac Works
30 Amp RV Travel Trailer NEMA TT-30R Straight-Style Replacement Female Connector
Mfr # ASTT30R-S
Zoro # G410113076
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- NEMA Receptacle Configuration NEMA TT-30R
- Material Nylon
- Color Black
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASTT30R-S
- Zoro # G410113076
- UPC # 819145027984
- Country of Origin Taiwan, Province of China
- Category Straight Blade Connectors
Details
Voltage | 125V |
NEMA Receptacle Configuration | NEMA TT-30R |
Material | Nylon |
Color | Black |
Amps | 30 A |
Weight | 0.5 lb |
Standards | cULus |
Wattage | 3750W |
Male/Female | Female |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA TT-30R, 30 Amp, 120 Volt straight-blade RV connector. This product features a strain relief structure with SJT, SJO, SOO, STW, and 10/3 cable specifications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- AC WORKS NEMA 5-15R 15A 125V Household Outlet with Power Indicator UL, C-UL Approval (AS515RL)
- HUBBELL Connector, 10-50R, 50A, 125/250V (HBL7515C)
- Ac Works Straight Blade Connectors