Shop All Straight Blade Plugs
Ac Works
30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug
Mfr # ASTT30P
Zoro # G210113122
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125V
- Color Black
- Material Nylon
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASTT30P
- Zoro # G210113122
- UPC # 819145025294
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 125V |
Color | Black |
Material | Nylon |
Standards | cULus |
NEMA Configuration | NEMA TT-30P |
Male/Female | Male |
Wattage | 3750W |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA TT-30P, 30 Amp, 125 Volt straight-blade RV plug. This product features a strain relief structure with SJT, SJO, SOO, STW, 10/3 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9337C)
- Ac Works Straight Blade Plugs