Shop All Locking Receptacles
Ac Works
30-Amp 125-Volt L5-30P Power Input Inlet UL and C-UL Listed
Mfr # ASINL530P
Zoro # G610113081
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30P
- Voltage 125V
- Amps 30 A
- Color Black
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASINL530P
- Zoro # G610113081
- UPC # 819145022002
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-30P |
Voltage | 125V |
Amps | 30 A |
Color | Black |
Standards | cULus |
Material | PVC |
Weight (Lbs.) | 0.5 lb |
Male/Female | Male |
Wattage | 3750W |
Description
This AC WORKS brand NEMA L5-30 inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 10 AWG American Wire Gauge copper wire and is commonly used for boats, RVs and small trailers or cabins, residential, transfer switches, and generators.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- MELTRIC 63-38073 INLET (63-38073)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- AC WORKS 30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed (ASINL1430P)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- Ac Works Locking Devices