Shop All Single Straight Blade Receptacles
Ac Works
3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed
Mfr # ASOUL1530R
Zoro # G210113115
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250V
- Color - Plugs and Receptacles Black
- NEMA Configuration NEMA L15-30R
- Weight 0.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASOUL1530R
- Zoro # G210113115
- UPC # 819145023511
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 250V |
Color - Plugs and Receptacles | Black |
NEMA Configuration | NEMA L15-30R |
Weight | 0.4 lb |
Material | PVC |
Standards | cULus |
Wattage | 7500W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L15-30R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers (ASIN615P-WC)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- Ac Works Single Straight Blade Receptacles