Shop All Plug Adapters
Ac Works
25ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord
Mfr # WD650PR-025
Zoro # G910955299
product price: $113.89
/ea
Free Shipping & Returns
$113.89
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
- Brand Ac Works
- MFR # WD650PR-025
- Zoro # G910955299
- UPC # 819145021487
- Country of Origin China
- Category Plug Adapters
Description
This AC WORKS brand 25ft extension cord is a heavy-duty outdoor extension cord. This NEMA 6-50 EV/Welder extension cord has a 6-50 male plug and a 6-50 female connector. The cable is an STW, 8/3, 600 Volt anti-cold weather jacket allowing the cable to stay flexible in extreme temperatures, and a 40 Amp, 8 AWG copper wire. This super heavy-duty durable welder cord is generally used for EV charging.
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
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- AC WORKS Generator Adapter RV 30A TT-30P to L5-30R 30A 3-Prong Locking Connector (ADTTL530)
- AC WORKS 30A 125/250V L14-30P 4-Prong Plug to 6-15/20 T-blade 15/20A 250V Connector (L1430620-012)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- AC WORKS 50 Amp RV/ Range/ Generator 14-50 Plug to 6-50R 50Amp 250V Welder adapter (WD1450650)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- Ac Works Plug Adapters