Shop All Extension Cords
Ac Works
25ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord
Mfr # L520PR-025
Zoro # G810374114
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 AWG
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # L520PR-025
- Zoro # G810374114
- UPC # 819145022613
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L5-20 |
NEC Cord Designation | SOOW |
Watts | 2500W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Female Connector Configuration | NEMA L5-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 25ft L5-20 extension cord is popular for use with generators and industrial construction. The cable is an SOOW, 12/3, 20 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- AC WORKS 50ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-050E)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- AC WORKS 50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-050)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- POWERZONE PowerZone ORP511835 Contractor Cord, 12 AWG, Yellow Jacket, 100 ft L (ORP511835)
- Ac Works Extension Cords & Power Strips