Shop All Extension Cords
Ac Works
25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord
Mfr # L2130PR-025
Zoro # G010374105
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 120/208V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L21-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L2130PR-025
- Zoro # G010374105
- UPC # 819145025164
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 120/208V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L21-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 6240W |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L21-30 |
Description
This AC WORKS brand 25ft L21-30 extension cord is a 30 Amp, 5-Wires industrial high-power locking extension cord. The cable is an SOOW 10/5, 30 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use with industrial and high-power equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- EATON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 100ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-100)
- AC WORKS 10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-010)
- AC WORKS 15ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-015)
- Ac Works Extension Cords & Power Strips