Shop All Extension Cords
Ac Works
25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord
Mfr # L630PR-025
Zoro # G010374136
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L6-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L630PR-025
- Zoro # G010374136
- UPC # 819145020879
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L6-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L6-30 |
Description
This AC WORKS brand 25ft L6-30 extension cord is popular for use with breweries, saws, plasma cutters, boiler/steamers, server racks, and industrial construction. The cord is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures. It is a NEMA L6-30 locking power cord.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JKS-50)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A884PHC)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- Ac Works Extension Cords & Power Strips