Shop All Extension Cords
Ac Works
25ft SOOW 10 Gauge NEMA 6-20 20A 250V Super Duty Outdoor Rubber Extension Cord
Mfr # SD620PR-025
Zoro # G810916505
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25ft
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SD620PR-025
- Zoro # G810916505
- UPC # 819145026062
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 6-20 |
Jacket Material | Rubber |
Watts | 5000W |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA 6-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 25ft super-duty extension cord is popular for use with HVAC, emergency power, industrial construction, and electric vehicle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket, and will reduce voltage drop over long distances. The jacket is anti-cold weather staying flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 2PK Fully Insul Clip (14-078)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- AC WORKS 10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-010)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- ALL-SOURCE 15 Ft. 16/2 White Extension Cord with Switch (RM-PT2162-15X-WH)
- Ac Works Extension Cords