Shop All Extension Cords
Ac Works
25ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord
Mfr # SD515520-025
Zoro # G610916569
product price: $105.05
/ea
Free Shipping & Returns
$105.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-15
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SD515520-025
- Zoro # G610916569
- UPC # 819145026208
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-15 |
Jacket Material | Rubber |
Watts | 1875W |
Female Connector Configuration | NEMA 5-20 |
Number of Female Connectors | 1 |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand 25ft super-duty extension cord is used with transfer switches, generators, industrial construction, and EV trickle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket and will reduce voltage drop over long distances. This rubber jacket stays flexible in cold weather. The NEMA 5-15 plug's construction is rated for both 15A and 20A, allowing you to plug this cord into both amperage outlets. When using a 20A outlet, the cord can operate at up to 20A. If using a regular 15A outlet, it will only operate at up to 15A.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR (52NY12)
- Ac Works Extension Cords & Power Strips