Shop All Extension Cords
Ac Works
25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles
Mfr # 1450PR-025
Zoro # G411233407
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 6
- Voltage 125/250 V
- Max. Amps 50 A
- Jacket Color Orange
- NEMA Receptacle Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # 1450PR-025
- Zoro # G411233407
- UPC # 810159150132
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Gauge/Conductor | 6 |
Voltage | 125/250 V |
Max. Amps | 50 A |
Jacket Color | Orange |
NEMA Receptacle Configuration | NEMA 14-50 |
NEMA Plug Configuration | NEMA 14-50 |
NEC Cord Designation | STW |
Jacket Material | PVC |
Watts | 12500 W |
Description
This AC WORKS brand 25ft power cord is a NEMA 14-50 50A cable. The NEMA 14-50 plug and connector are both 4 prongs and rated for 50 Amps, 125/250 Volts. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- White (EZ-LG-50-WT)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 10ft SOOW 12/4 NEMA L14-20 20A 125/250V Generator Rubber Extension Cord (L1420PR-010)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- Ac Works Extension Cords