Shop All Extension Cords
Ac Works
25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light
Mfr # S520PR-025
Zoro # G110916564
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25ft
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # S520PR-025
- Zoro # G110916564
- UPC # 819145020398
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-20 |
Jacket Material | PVC |
Watts | 2500W |
Female Connector Configuration | NEMA 5-20 |
Wire Gauge | 12 AWG |
Number of Female Connectors | 1 |
Description
This AC WORKS brand extension cord is very durable. It is 25ft long and has a NEMA 5-20P to NEMA 5-20R. The cable is an SJTW, 12/3, Indoor/Outdoor cord. The 20 Amp NEMA 5-20P is a straight-blade plug and the NEMA 5-15/20R is a straight T-blade connector with a power indicator on the end. This cable is anti-cold weather staying flexible in extreme temperatures. This product is UL listed and applicable to UL standards and requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On (WC12C12)
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- AC WORKS 10ft SOOW 10/4 NEMA L15-30 30A 3-Phase 250V Industrial Rubber Extension Cord (L1530PR-010)
- CCI Cord Ext With/Lt 12/3X25Ft Yel (2883)
- Ac Works Extension Cords & Power Strips