Shop All Extension Cords
Ac Works
25ft 30A 125V NEMA TT-30 RV Extension Cord With Handle
Mfr # TT30PR-025F
Zoro # G711233404
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10
- Voltage 125 V
- Max. Amps 30 A
- Jacket Color Orange
- NEMA Receptacle Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # TT30PR-025F
- Zoro # G711233404
- UPC # 810159150101
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Gauge/Conductor | 10 |
Voltage | 125 V |
Max. Amps | 30 A |
Jacket Color | Orange |
NEMA Receptacle Configuration | NEMA TT-30 |
NEMA Plug Configuration | NEMA TT-30 |
NEC Cord Designation | STW |
Jacket Material | PVC |
Watts | 3750 W |
Description
This AC WORKS brand 25ft extension cord is very durable. It is a NEMA TT-30P to a NEMA TT-30R. This 3-prong RV extension cord is heavy-duty and is used to get 125-volt power from a generator or campground power pedestal. It can be used for RVs, food trucks, and even emergency power. The cord is flexible and durable as well as weather and water-resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 10ft SOOW 12/4 NEMA L14-20 20A 125/250V Generator Rubber Extension Cord (L1420PR-010)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 75ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-075)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- Ac Works Extension Cords & Power Strips