Shop All Extension Cords
Ac Works
25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord
Mfr # 1430PR-025
Zoro # G910374106
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Black
- Max. Amps 30 A
- NEMA Receptacle Configuration 14-30
- NEMA Plug Configuration 14-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # 1430PR-025
- Zoro # G910374106
- UPC # 851825007503
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Depth | 12 in |
Width | 12 in |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 30 A |
NEMA Receptacle Configuration | 14-30 |
NEMA Plug Configuration | 14-30 |
Description/Special Features | Nickel-Plated Pins & Terminals, Anti-Cold Weather Jacket |
Jacket Material | PVC |
Watts | 7500W |
Indoor/Outdoor | Indoor/Outdoor |
Shape | Cord |
Weight | 10 lb |
Application | 4-prong dryer extension cord |
Description
This AC WORKS brand dryer extension cord is reliable and durable. The cord is 25ft long with a NEMA 14-30P to NEMA 14-30R. This product will connect a NEMA 14-30P plug to a NEMA 14-30R female connector. This STW jacket cable resists water and weather while also staying flexible in extreme temperatures. This product is UL listed, applicable to UL standards and requirements.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- AC WORKS 10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-010)
- AC WORKS 50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-050)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- Ac Works Extension Cords