Shop All Extension Cords
Ac Works
25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End
Mfr # S620PR-025
Zoro # G410916516
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25ft
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # S620PR-025
- Zoro # G410916516
- UPC # 819145020503
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 6-20 |
Jacket Material | PVC |
Watts | 5000W |
Female Connector Configuration | NEMA 6-20 |
Wire Gauge | 12 AWG |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 25ft NEMA 6-20 extension cord is used as an indoor/outdoor extension cord. The cable contains an anti-cold weather jacket that stays flexible in extreme temperatures. It is a NEMA 6-20P straight-blade plug to NEMA 6-15/20R straight T-blade connector with a power indicator light.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947621)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- AC WORKS 10ft 30A 125V NEMA TT-30P to NEMA L5-30R Rubber Extension Cord With Handle (TT30L530-010)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- POWER FIRST Extension Cord, 10 ft., 12/3 Gauge (52NY22)
- Ac Works Extension Cords & Power Strips