Shop All Extension Cords
Ac Works
20ft 50A Generator Transfer Switch Power Cord With Power Indicator
Mfr # TE1450-020
Zoro # G210916501
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20ft
- Voltage 125/250V
- Color Black
- Max. Amps 50 A
- NEMA Plug Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # TE1450-020
- Zoro # G210916501
- UPC # 819145029681
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 20ft |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 50 A |
NEMA Plug Configuration | NEMA 14-50 |
Watts | 12500W |
Jacket Material | PVC |
Number of Female Connectors | 1 |
Wire Gauge | 6 AWG |
Female Connector Configuration | CS6364 |
Description
This AC WORKS brand generator transfer switch power cord comes in a 20ft length. It is a NEMA 14-50P to CS6364 50A cable. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is a SEOW TPE rubber insulation, 6/3+8/1, heavy-duty, anti-cold weather that stays flexible in extreme temperatures and withstands chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- AC WORKS 25ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-025)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- Ac Works Extension Cords & Power Strips