Shop All Locking Receptacles
Ac Works
20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle
Mfr # FML1620R
Zoro # G410113151
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-20R
- Voltage 480V
- Amps 20 A
- Color Black
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # FML1620R
- Zoro # G410113151
- UPC # 819145024211
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L16-20R |
Voltage | 480V |
Amps | 20 A |
Color | Black |
Standards | cULus |
Weight (Lbs.) | 0.3 lb |
Material | Nylon |
Wattage | 9600W |
Male/Female | Female |
Description
This AC WORKS brand female receptacle features a 3-pole, 4-wire grounding system. It is a NEMA L16-20R, 3-Phase, 20 Amp, 480 Volt flush mount locking outlet. This product is installed to fix or change a receptacle. The receptacle features chemical and impact-resistant housing along with a quick installation process. The FML1620R is UL and C-UL certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.20A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-2/10-R)
- HALEX Redung Bushng 1X3/4 in. (91332)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- AC WORKS 50 Amp 125/250 Volt Power Input Inlet (CS6375)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- AC WORKS 15A 125 Volt L5-15P Locking Power Input Inlet UL and C-UL Listed (ASINL515P)
- AC WORKS 30-Amp 125-Volt L5-30P Power Input Inlet UL and C-UL Listed (ASINL530P)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- Ac Works Locking Devices