Shop All Locking Receptacles
Ac Works
20A 3-Phase 250V L15-20P Power Input Inlet UL and C-UL listed with Cover
Mfr # ASINL1520P-FC
Zoro # G710113158
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-20P
- Voltage 250V
- Amps 20 A
- Color Black
- Weight (Lbs.) 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASINL1520P-FC
- Zoro # G710113158
- UPC # 819145023016
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L15-20P |
Voltage | 250V |
Amps | 20 A |
Color | Black |
Weight (Lbs.) | 0.5 lb |
Standards | cULus |
Material | PVC |
Wattage | 5000W |
Male/Female | Male |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device with a weather cover. This L15-20 inlet is used for an industrial and commercial grade flange inlet. This inlet works with a 12 or 10 AWG American Wire Gauge or above, copper wire, and is commonly used for industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328SJ)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B150)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- AC WORKS 15A 125V L5-15R Flanged Outlet UL and C-UL Listed (ASOUL515R)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL630P-FC)
- AC WORKS 30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed (ASINL1430P)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- Ac Works Locking Receptacles