Shop All Locking Receptacles
Ac Works
20A 250V L6-20P Power Input Inlet UL and C-UL Listed
Mfr # ASINL620P
Zoro # G810113164
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20P
- Voltage 250V
- Amps 20 A
- Color Black
- Weight (Lbs.) 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASINL620P
- Zoro # G810113164
- UPC # 819145022903
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L6-20P |
Voltage | 250V |
Amps | 20 A |
Color | Black |
Weight (Lbs.) | 0.5 lb |
Standards | cULus |
Material | PVC |
Male/Female | Male |
Wattage | 5000W |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This L6-20 inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for tools and construction sites.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 60A, 2 Pole, 120/240V AC (QF260A)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 20A 125-Volt L5-20P Power Input Inlet UL and C-UL Listed (ASINL520P)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- Ac Works Locking Devices