Shop All Single Straight Blade Receptacles
Ac Works
20A 125V NEMA 5-20P Flanged Power Input Inlet
Mfr # ASIN520P
Zoro # G510113181
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V
- Color - Plugs and Receptacles Black
- Material PVC
- NEMA Configuration NEMA 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASIN520P
- Zoro # G510113181
- UPC # 819145021975
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V |
Color - Plugs and Receptacles | Black |
Material | PVC |
NEMA Configuration | NEMA 5-20P |
Weight | 0.3 lb |
Standards | cULus |
Male/Female | Male |
Wattage | 2500W |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for boats, RVs, and small trailers or cabins. The product features a 20 Amp household power input connection NEMA 5-20P and is a straight blade flange inlet. It has a 2-pole, 3-wire grounding system with a nylon casing and is back wired. Other popular uses for this product are RV and Electric Vehicle charging ports.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", Natural, PK5 (45-MB)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- Ac Works Straight Blade Devices