Shop All Locking Receptacles
Ac Works
20A 125/250V L14-20P Power Input Inlet with Weather Cover
Mfr # ASINL1420P-FC
Zoro # G410113045
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L14-20P
- Voltage 125/250V
- Amps 20 A
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASINL1420P-FC
- Zoro # G410113045
- UPC # 819145022125
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L14-20P |
Voltage | 125/250V |
Amps | 20 A |
Color | Black |
Material | PVC |
Weight (Lbs.) | 0.5 lb |
Standards | cULus |
Wattage | 5000W |
Male/Female | Male |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device with a weather-tight cover. It is used for an industrial and commercial grade flange inlet. This L14-20 inlet works with a 12 AWG American Wire Gauge or above, copper wire, and is common in residential use, transfer switches, cabins, and generators.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Clear (HS357-S100-CLEAR)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- AC WORKS 30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed (ASINL1430P)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- Ac Works Locking Receptacles