Shop All Locking Receptacles
Ac Works
20A 125-Volt L5-20P Power Input Inlet UL and C-UL Listed
Mfr # ASINL520P
Zoro # G910113088
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20P
- Voltage 125V
- Amps 20 A
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASINL520P
- Zoro # G910113088
- UPC # 819145022897
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-20P |
Voltage | 125V |
Amps | 20 A |
Color | Black |
Material | PVC |
Weight (Lbs.) | 0.5 lb |
Standards | cULus |
Wattage | 2500W |
Male/Female | Male |
Description
This AC WORKS brand NEMA L5-20 inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for boats, cabins, residential, transfer switches, and generators.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL630P-FC)
- AC WORKS 30A 120/280V NEMA L21-30R Flush Mount Locking Industrial Grade Receptacle (FML2130R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- AC WORKS 50 Amp 125/250 Volt Power Input Inlet (CS6375)
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Trm, Blk (7310)
- Ac Works Locking Receptacles