Shop All Generator & Power Inverter Accessories
Ac Works
2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet
Mfr # RVTT520-BK-2PK
Zoro # G211242258
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12
- Wattage 2000 W
- Color Black
- Max. Amps 16 A
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVTT520-BK-2PK
- Zoro # G211242258
- UPC # 810159150163
- Country of Origin Taiwan, Province of China
- Category Generator & Power Inverter Accessories
Details
Gauge/Conductor | 12 |
Wattage | 2000 W |
Color | Black |
Max. Amps | 16 A |
Material | PVC |
NEMA Receptacle Configuration | NEMA 5-20 |
Voltage | 125 V |
NEMA Plug Configuration | NEMA TT-30 |
Description
This AC WORKS brand Generator Adapter is a compact yet durable adapter. It is a NEMA TT-30P to a NEMA 5-20R. The NEMA TT-30P is a 30 Amp, 125 Volt, 3-prong male plug. The NEMA 5-20R is a 20 Amp, 125 Volt, 3-prong household connector. The adapter has a very durable molded design with nickel-plated pins and terminals to prevent rusting. The maximum operation power is 2000 Watts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- GENERAC 50 Amp Indoor Transfer Switch Kit for 10-16 circ, Stand-alone, Upgradeable (9854)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- FROST KING 0.1 in. H X 7.2 in. W X 144 in. L Green Plastic A Automatic Drain Away (DE300)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- Ac Works Generator & Power Inverter Accessories