Shop All Generator & Power Inverter Accessories
Ac Works
2 Pack 15A Home Plug to RV TT-30 30A 125V RV Female Connector
Mfr # RV515TT-BK-2PK
Zoro # G111242259
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wattage 1875 W
- Gauge/Conductor 14
- Max. Amps 15 A
- NEMA Receptacle Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RV515TT-BK-2PK
- Zoro # G111242259
- UPC # 810159150156
- Country of Origin Taiwan, Province of China
- Category Generator & Power Inverter Accessories
Details
Material | PVC |
Wattage | 1875 W |
Gauge/Conductor | 14 |
Max. Amps | 15 A |
NEMA Receptacle Configuration | NEMA TT-30 |
NEMA Plug Configuration | NEMA 5-15 |
Voltage | 125 V |
Color | Black |
Description
This AC WORKS brand adapter has a NEMA 5-15P household plug to an RV 30 Amp TT-30 female connector. This adapter features nickel-plated pins and terminals to prevent rusting and has a maximum power rating of 1875 Watts. This adapter is great for use with an RV, food truck, and regular household usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- POWER BRIGHT Power Bright 4-AWG12 Power Cables for Inverter (4-AWG12)
- GENERAC Power Cord, 10 Ft (6327)
- PINPOINT Sportsman Generator Cover (PI45448)
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- FIRMAN Large Size Portable Generator Cover (1009)
- Ac Works Generator & Power Inverter Accessories