Shop All Recreational Vehicle Accessories
Ac Works
1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator
Mfr # RVTT520-012
Zoro # G910828234
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125 V
- Female Connector Configuration NEMA 5-20
- Male Plug Configuration NEMA TT-30
- Watts 2500W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVTT520-012
- Zoro # G910828234
- UPC # 819145029988
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125 V |
Female Connector Configuration | NEMA 5-20 |
Male Plug Configuration | NEMA TT-30 |
Watts | 2500W |
Color | Orange |
Cable Jacket Designation | STW |
Wire Gauge | 10 AWG |
Amps | 20 A |
Description
This AC WORKS brand RV adapter RVTT520-012 is flexible yet durable with a power indicator. It is a NEMA TT-30P to a NEMA 5-20R. The NEMA TT-30P is a 30 Amp, 125 Volt, 3-prong male plug. The NEMA 5-20R is a 20 Amp, 125 Volt, 3-prong household connector. The adapter has an anti-cold weather STW cable jacket with 10/3 30A copper wire. The maximum operation power is 2500 Watts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Brake Cable For Heavy-Duty Universal Cable, 60" Inner Cable; 260-216 (260-216)
- ANNIN FLAGMAKERS Telescoping Feather Flag Pole, 12 ft. (781)
- BRIGGS & STRATTON Pre-Cleaner (6 of 272490S) (4111)
- BONIDE PRODUCTS Revenge 15 Oz. Liquid Aerosol Spray Wasp & Hornet Killer (4653)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- BURNSTINES Burnstine's Black Split Loom - 3/8" x 100' (T-375-PB/COIL)
- Ac Works Camping Equipment