Shop All Generator & Power Inverter Accessories
Ac Works
1ft Household Adapter 15A Plug to 30A RV/Marine L5-30R Female Connector
Mfr # RV515M30-012
Zoro # G411242256
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration NEMA L5-30
- Voltage 125 V
- Color Orange
- Max. Amps 15 A
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RV515M30-012
- Zoro # G411242256
- UPC # 810159150170
- Country of Origin Taiwan, Province of China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 1ft |
Details
NEMA Receptacle Configuration | NEMA L5-30 |
Voltage | 125 V |
Color | Orange |
Max. Amps | 15 A |
Material | PVC |
Gauge/Conductor | 10 |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | STW |
Wattage | 1875 W |
Description
This AC WORKS brand RV/Marine adapter is a very durable and compact molded adapter. The adapter is a NEMA 5-15P to RV/ Marine NEMA L5-30R. The NEMA 5-15P is a 15 Amp regular household male plug. The NEMA L5-30R is a 30 Amp, 125 Volt female connector. The pins and terminals are nickel-plated to prevent rusting. The maximum operation power is 1875 Watts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597TRW)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- PULSAR 30A Inverter Generator Parallel Kit (PGIPAIRB2)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- GENERAC Smart Management Module (7000)
- Ac Works Generator & Power Inverter Accessories