Shop All Power Cables
Ac Works
1FT 50A 14-50 Piggy-Back Plug with TT-30R Connector Adapter Cord
Mfr # PB1450TT
Zoro # G510828221
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Wire Size 10 AWG
- Material PVC
- Max. Amps 30 A
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # PB1450TT
- Zoro # G510828221
- UPC # 819145025560
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 AWG |
Details
Voltage | 125 V |
Material | PVC |
Max. Amps | 30 A |
Color | Orange |
Watts | 3750W |
Female Connector Configuration | NEMA TT-30 |
Male Plug Configuration | NEMA 14-50 |
Cable Jacket Designation | STW |
Description
This AC WORKS brand piggy-back adapter PB1450TT is heavy-duty with a 1-foot length. This cord is a NEMA 14-50P and 14-50R to NEMA TT-30R. The NEMA 14-50P is a 50 Amp, 4-prong RV/generator/range male plug. The backside of this plug comes with a matching NEMA 14-50R connector.With this, you can use a variety of power solutions in addition to the female end. The female end of this cord is a NEMA TT-30R, 30 Amp, 125 Volt, travel trailer connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-50 outlet, as long as they dont exceed 50 Amps.The cable is an STW, 10/3, 30 Amp copper wire with 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and camping.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- AC WORKS UP to 6.5ft 10A 18/3 Coiled Medical Grade Power Cord With C13 Connector (MDC515C13-LN)
- AC WORKS 15A 8FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-096)
- AC WORKS 15ft 14/3 15A Medical Grade Power Cord With Left Angle IEC C13 Connector (MD15ALC13-180)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- Ac Works Power Cables