Shop All Power Cables
Ac Works
1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord
Mfr # PB1450520
Zoro # G410828222
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Wire Size 10 AWG
- Watts 2500W
- Max. Amps 20 A
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # PB1450520
- Zoro # G410828222
- UPC # 819145025553
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 AWG |
Details
Voltage | 125 V |
Watts | 2500W |
Max. Amps | 20 A |
Material | PVC |
Color | Orange |
Female Connector Configuration | NEMA 5-20 |
Cable Jacket Designation | STW |
Male Plug Configuration | NEMA 14-50 |
Description
This AC WORKS brand piggy-back adapter PB1450520 is heavy-duty with a 1-foot length. This cord is a NEMA 14-50P and 14-50R to NEMA 5-20R 15/20 Amp household connector. The NEMA 14-50P is a 50 Amp, 4-prong RV/generator/range male plug. The backside of this plug comes with a matching NEMA 14-50R connector.With this, you can use a variety of power solutions in addition to the female end. The female end of this cord is a NEMA 5-15/20R, 15/20 Amp, 125 Volt, household connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-50 outlet, as long as they dont exceed 50 Amps.The cable is an STW, 10/3, 30 Amp copper wire with 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, camping, and workshops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- WIEGMANN Fiberglass Enclosure, 14 in H, 8 in D, NEAM 4X, Hinged (HW-141208CHTL)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V08)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- AC WORKS 15A 8FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-096)
- AC WORKS 4ft 10A 18/3 Medical Grade Power Cord with C13 Connector (MD10AC13-048)
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- AC WORKS 15ft 14/3 15A Medical Grade Power Cord With Left Angle IEC C13 Connector (MD15ALC13-180)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- Ac Works Power Cables