Shop All Plug Adapters
Ac Works
1ft. 30A 125V NEMA TT-30 RV Outlet Extender
Mfr # STT30PR-012
Zoro # G910916528
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 30 A
- Color Black
- NEMA Connector NEMA TT-30
- Wire Size 10 AWG
- Plug Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # STT30PR-012
- Zoro # G910916528
- UPC # 819145027939
- Country of Origin Multiple
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 1ft |
Details
Max. Amps | 30 A |
Color | Black |
NEMA Connector | NEMA TT-30 |
Plug Configuration | NEMA TT-30 |
Voltage | 125V |
Jacket Material | Rubber |
Watts | 7500W |
Number of Female Connectors | 1 |
Description
This AC WORKS brand extension cord STT30PR-012 is very durable. It is 1ft. long with a NEMA TT-30P to a NEMA TT-30R. This 3-prong RV outlet extender is heavy-duty and is used to get 125-volt power from a generator or campground power pedestal. It can be used for RVs, food trucks, and even emergency power. The cord is flexible and durable as well as weather and water-resistant. This outlet extender is great for TT-30 outlet boxes that have a long lower lip, which would block the use of 90 degrees plugs and cords.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Marine Interior (HBL303INT)
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- AC WORKS Safety Switch Y-Cable 30A 3-Prong Dryer Plug to 2 3-Prong Dryer Connectors (EVY1030SW-036)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- AC WORKS 3ft 30A 125/250V NEMA 10-30 3-Prong Dryer Plug to Two NEMA 5-20 Household Connections (1030Y520-036)
- AC WORKS L14-30P 30A 125/250V 4-Prong Plug - 5-15/20R Household 15/20A Connector (ADL1430520)
- AC WORKS Adapter L14-20P 20A 4-Prong Plug to 2 15/20A Household Connectors (ADVL1420520)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- Ac Works Extension Cords & Power Strips