Shop All Extension Cords
Ac Works
1.5FT Temporary Power RV 30A TT-30P Plug to CS6364 50A Locking Female Adapter
Mfr # TETT-018
Zoro # G910916498
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.5ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # TETT-018
- Zoro # G910916498
- UPC # 819145022743
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 1.5ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA TT-30 |
Watts | 3750W |
Jacket Material | Rubber |
Wire Gauge | 10 AWG |
Female Connector Configuration | CS6364 |
Number of Female Connectors | 1 |
Description
This AC WORKS TETT-018 is a heavy-duty temporary power adapter, 1.5-feet in length. The adapter cable is an STW 10/3, 30 Amp copper wire 600 Volt Jacket. The adapter is a NEMA TT-30P to CS6364. The NEMA TT-30P is a 30 Amp, 125 Volt RV/ Travel Trailer 30 Amp plug. The CS6364 is a 50 Amp, 125/250 Volt female locking power connector. This adapter has nickel-plated pins and terminals to prevent rusting and a maximum operating power of 3750 Watts. Click here to see how to add the ring.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- MERSEN Fuse, GDL Series, Time Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL8)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- WOODS Southwire Extension Cord, 16/2 AWG Cable, Male, 8 ft L, Black (64598001)
- Ac Works Extension Cords