Shop All Generator & Power Inverter Accessories
Ac Works
1.5FT RV L5-30P 30A 3-Prong Generator Locking Plug to RV/ Marine NEMA SS2-50R 50A Connector
Mfr # RVL530M50-018
Zoro # G611242254
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration NEMA L5-30
- Max. Amps 30 A
- Material PVC
- Gauge/Conductor 10
- NEMA Receptacle Configuration NEMA SS2-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL530M50-018
- Zoro # G611242254
- UPC # 810159150217
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 1.5ft |
Details
NEMA Plug Configuration | NEMA L5-30 |
Max. Amps | 30 A |
Material | PVC |
Gauge/Conductor | 10 |
NEMA Receptacle Configuration | NEMA SS2-50 |
Color | Yellow |
Wattage | 3750 W |
Voltage | 125 V |
NEC Cord Designation | STW |
Description
This AC WORKS brand RV adapter is very durable with a 1.5-foot STW 10/3 30 Amp copper wire and 600 Volt jacket. It is a NEMA L5-30 to NEMA SS2-50R. The NEMA L5-30 is a 30 Amp, 125 Volt, 3-prong locking male plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt locking temporary female connector. The product is heavy-duty and contains nickel-plated pins and terminals to prevent rusting. The maximum operating power is 3750 Watts. This yellow adapter cord is used for temporary power with a transfer switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATQR1-1/8)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- OLYMPIAN ATHLETE Generator Wheel Kit Assembly for 4000W Sportsman Generators; Black (OL1261041)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- Ac Works Generator & Power Inverter Accessories