Shop All Extension Cords
Ac Works
15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles
Mfr # 1450PR-015
Zoro # G611233405
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 6
- Voltage 125/250 V
- Max. Amps 50 A
- Jacket Color Orange
- NEMA Receptacle Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # 1450PR-015
- Zoro # G611233405
- UPC # 810159150125
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 15ft |
Details
Gauge/Conductor | 6 |
Voltage | 125/250 V |
Max. Amps | 50 A |
Jacket Color | Orange |
NEMA Receptacle Configuration | NEMA 14-50 |
NEMA Plug Configuration | NEMA 14-50 |
NEC Cord Designation | STW |
Jacket Material | PVC |
Watts | 12500 W |
Description
This AC WORKS brand 15ft power cord is a NEMA 14-50 50A cable. The NEMA 14-50 plug and connector are both 4 prongs and rated for 50 Amps, 125/250 Volts. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Extension Cord (KTIXD73346)
- Ac Works Extension Cords & Power Strips