Shop All EV Charging Stations & Accessories
Ac Works
1.5FT NEMA 10-50P Electric Vehicle Charging Adapter Cord for Tesla Use
Mfr # EV1050MS-018
Zoro # G610374666
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Material PVC
- Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # EV1050MS-018
- Zoro # G610374666
- UPC # 819145021692
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Weight | 2 lb |
Amperage | 50 A |
Wattage | 12500 |
Male NEMA Configuration | 10-50P |
Female NEMA Configuration | 14-50R |
Description
This AC WORKS brand EVSE charging adapter is made of very durable construction. It is a NEMA 10-50P to NEMA 14-50R. The NEMA 10-50P is a 50Amp, 250 Volt dryer/welder plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt Tesla EV female connector. It has 6/2+8/1, 50 Amp copper wire with a 300 Volt jacket. This adapter is compatible with both Gen1 and Gen2 Tesla Mobile Connectors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD 6- " Stiff Brush f/Dual Action Polisher (3205)
- ENERGY SUSPENSION SM. GEN PURPOSE BUMP STOPS (2) (9.9103G)
- VALTERRA Valterra A04-0448 EZ Hose Cap/Saddle - White (A04-0448)
- GILA Gila RTK500 Complete Window Film Application Tool Kit (5439443)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- Ac Works EV Charging Stations & Accessories