Shop All Recreational Vehicle Accessories
Ac Works
1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter
Mfr # RVL530TT-018
Zoro # G510828245
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Watts 3750W
- Amps 30 A
- Color Orange
- Female Connector Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL530TT-018
- Zoro # G510828245
- UPC # 819145022156
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Watts | 3750W |
Amps | 30 A |
Color | Orange |
Female Connector Configuration | NEMA TT-30 |
Cable Jacket Designation | STW |
Male Plug Configuration | NEMA L5-30 |
Wire Gauge | 10 AWG |
Voltage | 125 V |
Description
This AC WORKS brand RV Generator adapter RVL530TT-018 is 1.5-feet in length and is a NEMA L5-30P to NEMA TT-30R. The NEMA L5-30P is a 30 Amp, 125 Volt locking male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female Connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD GRILL LINERS 16X12""4PK (BBP0491TB)
- EVERRICH INDUSTRIES Baseball Counter-Right Hand, (EV122645)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- DR. EARTH Cactus Potting Mix 8Qt (810)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- VALTERRA Phoenix Faucets by Valterra PF276019 Single-Function Handheld Shower Head - Biscuit (PF276019)
- Ac Works Camping Equipment