Shop All Recreational Vehicle Accessories
Ac Works
1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter
Mfr # RVL1430TT-018
Zoro # G710828250
original price:
$24.79
11% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Female Connector Configuration NEMA TT-30
- Wire Gauge 10 AWG
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVL1430TT-018
- Zoro # G710828250
- UPC # 819145022170
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Female Connector Configuration | NEMA TT-30 |
Wire Gauge | 10 AWG |
Color | Yellow |
Male Plug Configuration | NEMA L14-30 |
Cable Jacket Designation | STW |
Watts | 3750W |
Voltage | 125 V |
Description
This AC WORKS brand RV Generator adapter RVL1430TT-018 is 1.5-feet in length and is a NEMA L14-30P to NEMA TT-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt locking male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Advanced Indoor and Outdoor Insecticide Paint Additive 1.68 oz (76904M)
- JED POOL TOOLS Pool Brush, Al, Blue/Stainless Steel, 10" L (70-274)
- BIONIC STEEL Garden Hose Ss 5/8"X50' (2428)
- VALTERRA HOSE FOR HANDHELD SHOWERS, 72IN, NYLON WHITE (PF276023)
- AC WORKS RV 30A NEMA TT-30 Surge Protector Circuit Analyzer (RV30ASGP)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- COFAIR PRODUCTS Cofair Products UBE425 Quick Roof Extreme With Steel-Loc Adhesive - 4" x 25', White (UBE425)
- Ac Works Recreational Vehicle Accessories