Shop All Recreational Vehicle Accessories
Ac Works
1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter
Mfr # RVL1420TT-018
Zoro # G910828227
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Cable Jacket Designation STW
- Female Connector Configuration NEMA TT-30
- Male Plug Configuration NEMA L14-20
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL1420TT-018
- Zoro # G910828227
- UPC # 819145022163
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Cable Jacket Designation | STW |
Female Connector Configuration | NEMA TT-30 |
Male Plug Configuration | NEMA L14-20 |
Color | Orange |
Voltage | 125 V |
Amps | 20 A |
Watts | 2500W |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand RV Generator Adapter RVL1420TT-018 is 1.5-feet STW 10/3 in length and is a NEMA L14-20P to NEMA TT-30R. The NEMA L14-20P is a 20 Amp, 125/250 Volt locking male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Kills Bedbugs, Ticks/Mosquitoes, 1 gal. (209-W1G)
- DYNATRAP DYNATRAP 43050-R Light Bulb, 26 W (43050)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- SUPERIOR ELECTRIC RV Trailer White Vinyl Dual / Double Tire Cover for Size 27 Inch-29 Inch (RVA1610)
- Ac Works Camping Equipment