Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EVSE 30A 3-Prong NEMA 10-30P Dryer Plug to 50A EV Adapter for Tesla
Mfr # EV1030MS-018
Zoro # G810374671
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Amperage 30 A
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # EV1030MS-018
- Zoro # G810374671
- UPC # 851825007695
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Amperage | 30 A |
Material | PVC |
Weight | 2 lb |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | 10-30P |
Wattage | 7500 |
Description
This AC WORKS brand super durable EVSE charging adapter is compatible with both Gen1 and Gen2 Mobile Connectors. It is a NEMA 10-30P to NEMA 14-50R. The NEMA 10-30P is a 30 Amp, 250 Volt, 3-prong dryer plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt, 4-prong straight-blade female connector. The adapter is 1.5FT in length with an STW heavy-duty 10/3, 600 Volt jacket with 30 Amp wire.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 1/8 X 3/16 In Hard Vacuum Tubing Connect Vacuum Connecto, 47322 (47322)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & 6 Inch Dual Foot Truck Chuck (TF5137)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40005)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- SCHUMACHER ELECTRIC Automatic 120 V 16 amps Battery Charger (SA914)
- Ac Works Automotive Battery Equipment