Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla
Mfr # EVTT30MS-018
Zoro # G010374662
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 125V
- Cable Length 1.5 ft
- Color Gray
- Material PVC
- Amperage 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EVTT30MS-018
- Zoro # G010374662
- UPC # 819145022477
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 125V |
Color | Gray |
Material | PVC |
Amperage | 30 A |
Weight | 2 lb |
Wattage | 3750 |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | TT-30P |
Description
This AC WORKS brand flexible adapter is very durable. The adapter is a NEMA TT-30P to NEMA 14-50R Tesla-style connector. The TT-30P is a 30 Amp 125 Volt RV plug. The NEMA 14-50R is a 50 Amp 125/250 Volt Tesla-style female connector. The connecting flexible cable is an STW, 10/3, with a heavy-duty 600 Volt jacket. This product is compatible with both the Tesla Gen1 and Gen2 Mobile Connectors ONLY.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Coolant Filter (P554075)
- HOLLEY THROTTLE BALL ASSORTMENT (20-2)
- RACOR 2020V2, Fuel Element Crtrge 2Mic 2020 (2020V2)
- LISLE HOOD PROP (LI45900)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- Ac Works EV Charging Stations & Accessories