Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Adapter 3-Phase 30A 250V L15-30P Locking Plug to 50A EV Connector
Mfr # EVL1530MS-018
Zoro # G110374661
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Material PVC
- Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # EVL1530MS-018
- Zoro # G110374661
- UPC # 819145024334
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Weight | 2 lb |
Amperage | 30 A |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | L15-30P |
Wattage | 7500 |
Description
This is an AC WORKS brand heavy-duty 1.5-foot adapter. The adapter is a NEMA L15-30P to NEMA 14-50R Tesla. The NEMA L15-30P is a 3-phase, 30 Amp, 250 Volt, 4-prong locking plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The cable is an STW 10/3, heavy-duty 600 Volt jacket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, High Perform, Full-Flow (B2-HPG)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer - 7,000 RPM (Gas - All Outboar (33817)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- SEA-DOG Washdown Faucet - Chrome Plated Brass (512220-1)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- SCHUMACHER ELECTRIC Schumacher SC1455 16 Amp EV Charger (SCH-SC1455)
- Ac Works EV Charging Stations & Accessories