Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Adapter 20A 250V L6-20P 3-Prong Plug to 50A EV Tesla Cord
Mfr # EVL620MS-018
Zoro # G710374665
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Amperage 20 A
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # EVL620MS-018
- Zoro # G710374665
- UPC # 819145020091
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Amperage | 20 A |
Material | PVC |
Weight | 2 lb |
Wattage | 5000 |
Male NEMA Configuration | L6-20P |
Female NEMA Configuration | 14-50R |
Description
This AC WORKS is a heavy-duty 1.5-foot adapter. The adapter is a NEMA L6-20P to NEMA 14-50R. The NEMA L6-20P is a 20 Amp, 250 Volt, 3-Prong locking plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The cable is an STW, 10/3, with a heavy-duty 600 Volt jacket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMCO Silencer Band, Non-Vented Rotor, PK2 (6921)
- A & I PRODUCTS Starter, Bosch; 12V, CW, 10 Tooth 8" x8" x14" (A-529965R93)
- DAYCO Idler Pulley, 89819 (89819)
- DONALDSON Air Filter, Safety Radialseal, P534885 (P534885)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- Ac Works EV Charging Stations & Accessories