Ac Works

1.5FT Adapter NEMA L14-30 Plug 4-Prong 30A to NEMA 6-50R 50A 250V


product price: $55.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Amps 30 A
  • Material PVC
  • Color Orange
  • For Use With Welders
  • Length 1.5 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1.5 ft
Width 2 in
Overall Depth 1.5 ft

Details

Amps 30 A
Material PVC
Color Orange
For Use With Welders
Application Welders
Voltage 250 V
Features Anti-cold weather jacket; Flexible Shape
Male Plug NEMA Configuration L14-30
Female Connector NEMA Configuration 6-50
Watts 7500 W

Description

This AC WORKS brand welder adapter is very durable with a flexible design. This generator to welder adapter is a NEMA L14-30P to NEMA 6-50R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, locking male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. It is 1.5-feet in length and the cable is an STW, 10/3, heavy-duty 600 Volt outdoor jacket with a maximum operating power of 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.