Shop All Plug Adapters
Ac Works
1.5FT 50A CS6365/ SS2-50P Locking Plug to 15/20A Household Outlet with 20A Breaker
Mfr # SS2CB520
Zoro # G710916582
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20 A
- Color Orange
- NEMA Connector NEMA 5-20
- Wire Size 10 AWG
- Plug Configuration NEMA SS2-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SS2CB520
- Zoro # G710916582
- UPC # 819145026178
- Country of Origin Multiple
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 1.5ft |
Details
Max. Amps | 20 A |
Color | Orange |
NEMA Connector | NEMA 5-20 |
Plug Configuration | NEMA SS2-50 |
Voltage | 125V |
Watts | 2500W |
Jacket Material | PVC |
Number of Female Connectors | 1 |
Description
This AC WORKS brand protective adapter SS2CB520 is a heavy-duty industrial adapter cable. This 1.5-foot cord is a NEMA SS2-50P to NEMA 5-15/20R. The NEMA SS2-50P is a 50 Amp, 4-prong marine/industrial power distributor plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female household connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The power source for these adapters is a 50 Amp outlet. The concern about this by many of our customers is that the outlet will carry too much power to their equipment causing it to burn out. The solution we came up with is the addition of the 20 Amp breaker. The breaker helps to reduce people's concerns about a power overload to their equipment by only allowing the necessary 20 Amps of power through the adapter. The cord is super durable and typically used with a generator, construction, and industrial equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- TORCH BLUE Lighter Jet Flame Blue (21601)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- AC WORKS Adapter L6-30P 30A 250V 3-Prong Locking Plug to 2 Connectors (ADVL630L630)
- AC WORKS 1.5FT Adapter NEMA 14-50P RV/Range Plug to 4 Household 20A Outlets (S1450F520-018)
- AC WORKS 1.5FT 30A 125V L5-30P Generator Locking Plug to 6-50R 50A Welder Adapter (WDL530650-018)
- AC WORKS 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD650630)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- TRIPP LITE Multi-International Adapter, IEC-320-C13 (UNIPLUGINT)
- Ac Works Plug Adapters