Shop All Plug Adapters
Ac Works
1.5FT 50A 3-Prong 10-50P Range/Welder Plug to Household Outlet with 20A Breaker
Mfr # S1050CB520
Zoro # G010916626
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20 A
- Color Orange
- NEMA Connector NEMA 5-20
- Plug Configuration NEMA 10-50
- Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # S1050CB520
- Zoro # G010916626
- UPC # 819145028059
- Country of Origin China
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 1.5ft |
Details
Max. Amps | 20 A |
Color | Orange |
NEMA Connector | NEMA 5-20 |
Plug Configuration | NEMA 10-50 |
Voltage | 125V |
Watts | 2500W |
Jacket Material | PVC |
Number of Female Connectors | 1 |
Description
This AC WORKS brand protective adapter S1050CB520 is a heavy-duty household adapter cable. This 1.5-foot cord is a NEMA 10-50P to NEMA 5-15/20R. The NEMA 10-50P is a 50 Amp, 3-prong male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used in a residential setting. You must use the green grounding wire to get 120V power from the 10-50R outlet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (BRY5362)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- AC WORKS 15A Household Plug NEMA 5-15P to Generator 4-Prong 20A L14-20R 2 Hots Bridged (AD515L1420)
- AC WORKS 30A 125/250V NEMA 10-30 3-Prong Dryer Plug to NEMA 5-20 Household Connector (AD1030520)
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- AC WORKS NEMA 10-30 3-Prong Dryer Plug to 6-50 Welder Adapter (WD1030650-018)
- AC WORKS Adapter NEMA 6-20P 20A 250V Plug to NEMA L6-20R 20A 250V Locking Connector (AD620L620)
- AC WORKS 25ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-025)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- Ac Works Extension Cords & Power Strips