Shop All Generator & Power Inverter Accessories
Ac Works
1.5FT 50A 14-50 Piggy-Back Plug with L14-30R Connector Adapter Cord
Mfr # PB1450L1430
Zoro # G711242260
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEC Cord Designation STW
- Color Orange
- Material PVC
- Voltage 125/250 V
- NEMA Plug Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # PB1450L1430
- Zoro # G711242260
- UPC # 850056720847
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 1.5ft |
Details
NEC Cord Designation | STW |
Color | Orange |
Material | PVC |
Voltage | 125/250 V |
NEMA Plug Configuration | NEMA 14-50 |
Max. Amps | 30 A |
Wattage | 7500 W |
NEMA Receptacle Configuration | NEMA L14-30 |
Gauge/Conductor | 10 |
Description
This AC WORKS brand piggy-back adapter is heavy-duty with a 1.5-foot length. This cord is a NEMA 14-50P and 14-50R to NEMA L14-30R. The NEMA 14-50P is a 50 Amp, 4-prong RV/generator/range male plug. The backside of this plug comes with a matching NEMA 14-50R connector. With this, you can use a variety of power solutions in addition to the female end.The female end of this cord is a NEMA L14-30R, 30 Amp, 125/250 Volt, 4-prong locking connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-50 outlet, as long as it doesn't exceed 50 Amps. The cable is an STW, 10/4, 30Amp Copper wire with 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and workshops.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- NVENT CADDY Protective Cover (LPP74718)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNGR)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- Ac Works Generator & Power Inverter Accessories