Shop All Recreational Vehicle Accessories
Ac Works
1.5FT 3-Prong 50A Old Range/Welder Outlet-NEMA 14-50R EV/RV 50A 125/250V
Mfr # RV10501450-018
Zoro # G810828235
original price:
$79.19
6% off
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125/250 V
- Watts 12500W
- Female Connector Configuration NEMA 14-50
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV10501450-018
- Zoro # G810828235
- UPC # 819145024433
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125/250 V |
Watts | 12500W |
Female Connector Configuration | NEMA 14-50 |
Amps | 30 A |
Wire Gauge | 6 AWG |
Cable Jacket Designation | STW |
Male Plug Configuration | NEMA 10-50 |
Color | Yellow |
Description
This AC WORKS adapter is 1.5 feet in length. It has a NEMA 10-50P 3-prong 50A range plug, usually seen in older home's range/welder outlets, connecting to NEMA 14-50R, 4-prong 50A RV female connector. The cable is an STW, 6/3, anti-cold weather 600 Volt jacket, which stays flexible in extreme temperatures. This adapter is also compatible with some EV brands, as long as the vehicle has a 14-50 plug.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 15843 Drain Valve Lubricant - 24 oz. (15843)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- CASEYS Dallas Cowboys Hoodie Purse (8669910430)
- MULTIPET DOG TOY HEDGEHOGS AST 4in. (44201)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- ELKHART SUPP Transfers Power From Shore To Generator Automatic 120 Volt AC 30 Amp (LPT30)
- Ac Works Camping Equipment