Shop All Recreational Vehicle Accessories
Ac Works
1.5FT 3-Prong 30A Dryer Outlet to 14-50R EV/RV 50A 125/250V Connector
Mfr # RV10301450-018
Zoro # G010828233
original price:
$65.45
8% off
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wire Gauge 10 AWG
- Watts 7500W
- Male Plug Configuration NEMA 10-30
- Female Connector Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV10301450-018
- Zoro # G010828233
- UPC # 819145024426
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Wire Gauge | 10 AWG |
Watts | 7500W |
Male Plug Configuration | NEMA 10-30 |
Female Connector Configuration | NEMA 14-50 |
Amps | 30 A |
Cable Jacket Designation | STW |
Color | Yellow |
Voltage | 125/250 V |
Description
This AC WORKS adapter is 1.5 feet in length with a NEMA 10-30P, 3-prong, 30A dryer plug, usually seen in older home's dryer outlets, connecting to NEMA 14-50R, 4-prong 50A EV/RV female connector. The cable is an STW, 10/3, anti-cold weather 600-Volt jacket, which stays flexible in extreme temperatures. This adapter is also compatible with some EV brands, as long as the vehicle has a 14-50 plug.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Chamber (83272801)
- KOOLATRON 29 Quart Voyager Thermoelectric (12-Volt) Cooler (P-27WH)
- STRUCTRON Egonomic Snow Scoop, Bent Steel DHandle (96827)
- ECHO Trimmer Line, 0.105" dia., 217 ft. L (330105071)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- MAXX AIR MAXXAIR 00-06401K Maxxfan Deluxe Vent 12V Smoke (00-06401K)
- Ac Works Recreational Vehicle Accessories