Shop All Recreational Vehicle Accessories
Ac Works
1.5FT 14-30P 30A 4-Prong Dryer Plug to 30A RV Adapter
Mfr # RV1430TT-018
Zoro # G210828224
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125 V
- Male Plug Configuration NEMA 14-30
- Cable Jacket Designation STW
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV1430TT-018
- Zoro # G210828224
- UPC # 819145024075
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125 V |
Male Plug Configuration | NEMA 14-30 |
Cable Jacket Designation | STW |
Amps | 30 A |
Watts | 3750W |
Female Connector Configuration | NEMA TT-30 |
Color | Yellow |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand RV adapter RV1430TT-018 is 1.5-feet in length and is a NEMA 14-30P to NEMA TT-30R. The NEMA 14-30P is a 30 Amp, 125/250 Volt 4-prong dryer male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 16", .325 Pitch, 66 Drv Links (Q66)
- CAROLINES TREASURES Carolines Treasures CDCO318AGF Valentine Teddy Bear with Chocolates Flag Garden Size (CDCO318AGF)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Black (RL-LL-Black)
- SOUTHERN 20.5"" WHISKEY BARREL (HDR-483903)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS RV 30A NEMA TT-30 Surge Protector Circuit Analyzer (RV30ASGP)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- PALRAM Palram - Canopia HG9510 Aquila 2050 Awning - Clear (HG9510)
- Ac Works Recreational Vehicle Accessories