Shop All Extension Cords
Ac Works
1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover
Mfr # IN515520WT
Zoro # G610374093
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1ft
- Gauge/Conductor 12 AWG
- Voltage 125V
- Color White
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # IN515520WT
- Zoro # G610374093
- UPC # 819145025478
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 1ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 125V |
Color | White |
Max. Amps | 15 A |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | SJTW |
Watts | 1875W |
Jacket Material - Ext. Cords and Outlet Strips | PVC |
Female Connector Configuration | NEMA 5-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand inlet is a heavy-duty power input connection device. The product features a 15 Amp household power input connection NEMA 5-15P and a 12 gauge outdoor cord with a NEMA 5-15/20R female connector. The weatherproof cover can be installed at four different angles. Four screws also come included for installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- AC WORKS 25ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-025)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 10ft 30A 125V NEMA TT-30P to NEMA L5-30R Rubber Extension Cord With Handle (TT30L530-010)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- CCI GENERATOR CORD ADPTR 3'L (019248802)
- Ac Works Extension Cords