Shop All Extension Cords
Ac Works
1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover
Mfr # IN515520
Zoro # G210374127
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 1ft
- Gauge/Conductor 12 AWG
- Voltage 125V
- Color Black
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # IN515520
- Zoro # G210374127
- UPC # 819145025461
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 1ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 125V |
Color | Black |
Max. Amps | 15 A |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | SJTW |
Watts | 1875W |
Jacket Material - Ext. Cords and Outlet Strips | PVC |
Female Connector Configuration | NEMA 5-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand inlet is a heavy-duty power input connection device. The product features a 15 Amp household power input connection NEMA 5-15P and a 12 gauge outdoor cord with a NEMA 5-15/20R female connector. The weatherproof cover can be installed at four different angles. Four screws also come included for installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- AC WORKS 25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord (L2130PR-025)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- Ac Works Extension Cords & Power Strips